Shop All Cut-Resistant Gloves
Pip
Cut-Resistant Gloves, M, 8" L, PR
Mfr # 9110
Zoro # G2819600
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Beige / White
- Glove Coating Finish None
Product Information
- Brand Pip
- MFR # 9110
- Zoro # G2819600
- UPC # 662909122056
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9 3/4 in |
Glove Length Style | Standard |
Cuff Length | 2 1/2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A4, Finger Coverage Full Finger, Stitching Material Kevlar(R), Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM F2992-15, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Oil-Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Brown/Black, Leather, TPR (LDMP-C75-008)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (102522436)
- NATIONAL SAFETY APPAREL Flame Resistant Hood, White, Nomex(R)/Rayon(R) (H31LK)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut-Resistant Gloves, S, 7" L, PR (9110)
- PIP Cut-Resistant Gloves, L, 9" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-355/M)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (09-H550SLPV/XL)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, S, 1 PR (G-ILD-IMPC5-02-S)
- Pip Gloves & Hand Protection