3M Protecta

Welders Full Body Harness, M/L, Kevlar(R)


original price: $88.12
18% off
new price: $71.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tensile Strength 3600 lb.
  • Standards ANSI Z359.11
  • Leg Strap Buckles Mating
  • Webbing Material Polyester
  • Harness D-Ring Material Steel
See all product information

Product Information

Dimensions

Color and Size Black - XL

Details

Tensile Strength 3600 lb.
Standards ANSI Z359.11
Leg Strap Buckles Mating
Webbing Material Polyester
Item Full Body Harness
Harness D-Ring Material Steel
Harness Sizing XL
Back D-Ring Yes
Side D-Rings No
Harness Application Positioning
Harness Buckle Material Steel
Series Protecta(R)
Subpelvic Strap Yes
Adjustable Yes
Stretchable No
Front D-Ring No
Chest Strap Buckles Mating
Shoulder Strap Buckles None
Weight Capacity 420 lb
Hardware Material Steel
Features Auto-Resetting Lanyard Keepers, Impact Indicators, Pass-Through Chest Connection, Pass-Through Leg Connection, Protected Labels
With Belt No
Torso Adjustment Mating
RFID Equipped Yes
D-Ring Locations Back
Padding Location No Padding
Includes Padding No
Webbing Coating Uncoated
Harness Color Black
Harness Style Vest
Industry Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met OSHA 1926.502
ANSI Standards Met ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.