Zoro Homepage

Hot Work Web Shock-Absorbing Lanyard, Fiber, 6 ft

  • Mfr # 7012817345

  • Zoro # G121831122


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7012817345
Zoro #
G121831122
UPC #
648250171240
Country of Origin
Canada

Description

3M Protecta fall protection Pro pack shock absorbing lanyard tie-back, 130 to 310 lb load, 6 ft L, Kevlar fiber line, zinc plated steel hardware, 1 leg, red, 1 in strap width, 7,500 lb tensile strength, snap hook anchorage connection, snap hook harness connection hook. Our Pro pack shock absorbing lanyards provide high quality compliance at an economical price and are trusted by workers. They feature durable webbing and plated alloy steel hardware for strength and corrosion resistance. Pro pack lanyards feature a controlled tearing action when subjected to a fall, reducing the forces imposed on the user to safe levels and stopping the fall. In addition, Pro lanyards are lightweight and provide added comfort and safety. Various styles, lengths and hooks options are available to suit your specific jobsite needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.