Zoro Homepage

P200 Climbing Harness, M/L, 420 lbs. (190 kg), Pass-through Chest/ Back, Front D-Ring

  • Mfr # 1161521

  • Zoro # G308610465


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Front
Harness Application
Climbing; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161521
Zoro #
G308610465
UPC #
840779160631
Country of Origin
Canada

Details

Item
Climbing Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lbs. (190 kg)
D-Ring Locations
Back, Front
Harness Application
Climbing; Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding
Chest Strap Buckles
Pass-through
Standards
OSHA 1910.140, OSHA 1926.502
Webbing Material
Polyester
Series
P200
Harness Color
Black/Red
Harness D-Ring Material
Zinc Plated Steel
Harness Buckle Material
Zinc Plated Steel
With Belt
No
Tensile Strength
3600 lbs./ANSI

Description

Vest-Style Climbing Harness with a fixed D-ring to minimize workday readjustment and a modern design that gives the harness a fresh, sleek look. Plus, Tongue-Buckle Leg Connection, Pass-Through Chest Connection, and Back and Front D-rings. Designed for added convenience, these updated harnesses are rated for 420 lbs 190 kg total working weight.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.