PRO Compact Equipment Storage Pouch
Mfr # AK048A
Zoro # G3300249
product price: $36.55
/eaKey Features
For Use With
Harnesses
Length
12 1/2 in
Color
Red
Material
Nylon
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK048A
Zoro #
G3300249
UPC #
840779007691
Country of Origin
China
Dimensions
Length
12 1/2 in
Size
12 1/2 in x 12 in x 1/2 in
Details
Item
Storage Bag
For Use With
Harnesses
Color
Red
Material
Nylon
RFID Equipped
No
Includes Padding
No
Torso Connection Type
Mating
Harness Application
Construction, General Industry
Webbing Coating
Uncoated
Description
Storage Bag, Accessory Type Storage Bag, Torso Connection Type Mating, For Use With Harnesses, Hardware Material Not Applicable, Material Nylon, Seat Style Not Applicable, Size 12 1/2 in x 12 in x 1/2 in, Webbing Coating Uncoated, Webbing Material Nylon, Weight Capacity Not Applicable, Features Not Applicable, Harness Application Construction, General Industry, Includes Padding No, Length 12 1/2 in, RFID Equipped No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.