Protecta Self-Retracting Lifeline, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 310 lb Weight Capacity

  • Mfr # 3100503

  • Zoro # G610354651


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb
Color
Red
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3100503
Zoro #
G610354651
UPC #
00648250241646
Country of Origin
United States

Dimensions

Length
6 ft.
Lifeline Width
1 in
Lifeline Length
6 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Protecta
Anchorage End Connection
Carabiner
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
Replaceable Lifeline
Yes
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Self
ANSI SRL Type
SRL
Rescue Mode
Lower, Raise
Lifeline Material
Web

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Type Not Applicable, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Web, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Self, Rescue Mode Lower, Raise

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products