
Protecta Self-Retracting Lifeline, 6 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)
Mfr # 3100504
Zoro # G410354417
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3100504
Zoro #
G410354417
UPC #
00648250241653
Country of Origin
United States
Dimensions
Length
6 ft.
Lifeline Length
6 ft
Lifeline Width
1 in
Details
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Protecta
Anchorage End Connection
Snap Hook
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
Replaceable Lifeline
Yes
Rescue Method
Self
ANSI SRL Type
SRL
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Mode
Lower, Raise
Lifeline Material
Web
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Type Not Applicable, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Web, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, Lifeline Width 1 in, Minimum Weight Capacity 130 lb, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Replaceable Lifeline Yes, Rescue Method Self, Rescue Mode Lower, Raise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.