Protecta(R) Full Body Harness, 2XL, 420 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # 1161416

  • Zoro # G5503817


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Leg Strap Buckles
Tongue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161416
Zoro #
G5503817
UPC #
840779159956
Country of Origin
United States

Dimensions

Color and Size
Black - 2XL

Details

Item
Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Stretchable
No
Shoulder Strap Buckles
None
Tensile Strength
3600 lb.
Adjustable
Yes
Back D-Ring
Yes
Subpelvic Strap
Yes
Front D-Ring
No
Side D-Rings
Yes
Harness Buckle Material
Steel
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
Fixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Modern design gives harness a fresh and sleek look ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads Protected labels for long-term identification and inspection Back and Side D-Rings, Back Padding, Tongue-Buckle Leg Connection, Pass-Through Chest Connection
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Friction
Harness Color
Black
Padding Location
Back, Shoulder
RFID Equipped
Yes
OSHA Standards Met
OSHA 1926.502
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.