Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Full Body Harness for Hot Work, S, 420 lb., Mating Chest/ Mating Leg Straps

  • Mfr # 1191369

  • Zoro # G5262153


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1191369
Zoro #
G5262153
UPC #
00840779099412
Country of Origin
United States

Dimensions

Color and Size
Red - S

Details

Item
Full Body Harness for Hot Work
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
General Industry
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
ANSI A10.32
Webbing Material
Kevlar(R)/Nomex(R)
Series
Protecta(R)
Includes Padding
No
Shoulder Strap Buckles
None
Side D-Rings
No
Subpelvic Strap
Yes
Hardware Material
Steel
Tensile Strength
5000 lb.
Front D-Ring
No
Stretchable
No
Back D-Ring
Yes
Features
Back D-ring Pass-thru buckle leg straps Parachute torso adjusters Heat resistant and flame retardant webbing Built-in lanyard keepers Impact Indicator Protected labels Built-in lanyard keepers
Harness D-Ring Material
Steel
RFID Equipped
Yes
Padding Location
No Padding
Webbing Coating
Uncoated
Torso Adjustment
Friction
Harness Color
Red
With Belt
No
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Hot Work
ANSI Standards Met
ANSI A10.32

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities, ANSI Standards Met ANSI A10.32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.