Protecta(R) Full Body Harness, M/L, 310 lb., Mating Chest/ Tongue Leg Straps, Back, Side D-Ring
Mfr # 1191385
Zoro # G9557031
product price: $168.34
/ea
Free Shipping & Returns
Key Features
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1191385
Zoro #
G9557031
UPC #
-
Country of Origin
United States
Dimensions
Color and Size
Red - M/L
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Hot Work, Chest Strap Buckles Mating, Harness Color Red, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, ANSI Standards Met ANSI A10.32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.