Protecta(R) Full Body Harness, M/L, 420 lb., Friction / Pass-Through Chest/ Tongue Leg Straps

  • Mfr # 1161539

  • Zoro # G5652110


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder
Harness Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161539
Zoro #
G5652110
UPC #
00840779160976
Country of Origin
United States

Dimensions

Color and Size
Black - M/L

Details

Item
Full Body Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Shoulder
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Adjustable
Yes
Stretchable
No
Tensile Strength
3600 lb.
Shoulder Strap Buckles
None
Front D-Ring
No
Back D-Ring
Yes
Side D-Rings
Yes
Harness D-Ring Material
Zinc Plated Steel
Features
Auto-Resetting Lanyard Keepers, Protected Labels
Hardware Material
Steel
RFID Equipped
Yes
Webbing Coating
Uncoated
Padding Location
No Padding
With Belt
No
Torso Adjustment
Mating
Harness Color
Black
OSHA Standards Met
OSHA 1926.502
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing M/L, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.