Zoro Homepage

Protecta(R) Full Body Harness, S, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1161566

  • Zoro # G5539569


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161566
Zoro #
G5539569
UPC #
840779161591
Country of Origin
United States

Dimensions

Color and Size
Black - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
No
Stretchable
No
Shoulder Strap Buckles
None
Adjustable
Yes
Tensile Strength
3600 lb.
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Front D-Ring
No
Side D-Rings
Yes
Back D-Ring
Yes
Harness Buckle Material
Steel
Features
Fixed D-ring reduces the need for readjustment throughout the workday Modern design gives harness a fresh and sleek look ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads Protected labels for long-term identification and inspection Back and Side D-rings, Quick-Connect Leg Connection, Quick-Connect Chest Connection
Hardware Material
Steel
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
Yes
Padding Location
No Padding
Harness Color
Black
Torso Adjustment
Friction
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Quick-Connect, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products