Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Full Body Harness, S, 420 lb., Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # 1161439

  • Zoro # G5523539


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161439
Zoro #
G5523539
UPC #
840779160280
Country of Origin
United States

Dimensions

Color and Size
Black - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Shoulder Strap Buckles
None
Subpelvic Strap
Yes
Tensile Strength
3600 lb.
Harness Buckle Material
Steel
Side D-Rings
Yes
Adjustable
Yes
Stretchable
No
Back D-Ring
Yes
Harness D-Ring Material
Zinc Plated Steel
Front D-Ring
Yes
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material
Steel
Padding Location
Back, Shoulder
Torso Adjustment
Mating
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
No
Harness Color
Black
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.