Protecta(R) Full Body Harness, XL, 420 lb., Friction / Pass-Through Chest/ Tongue Leg Straps

  • Mfr # 1161551

  • Zoro # G5529382


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Friction / Pass-Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1161551
Zoro #
G5529382
UPC #
840779161294
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
No
Front D-Ring
Yes
Shoulder Strap Buckles
None
Side D-Rings
No
Harness D-Ring Material
Steel
Harness Buckle Material
Steel
Adjustable
Yes
Subpelvic Strap
Yes
Back D-Ring
Yes
Tensile Strength
3600 lb.
Stretchable
No
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Hardware Material
Steel
RFID Equipped
Yes
With Belt
No
Torso Adjustment
Mating
Webbing Coating
Uncoated
Padding Location
No Padding
Harness Color
Black
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, D-Ring Locations Back, Shoulders, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.