Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Full Body Harness, XL, 420 lb., Mating Chest/ Mating Leg Straps, Back, Chest D-Ring

  • Mfr # 1161555

  • Zoro # G5600399


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161555
Zoro #
G5600399
UPC #
840779161379
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
No
Tensile Strength
3600 lb.
Adjustable
Yes
Front D-Ring
No
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
None
Harness D-Ring Material
Steel
Stretchable
No
Side D-Rings
No
Features
Replaces Manufacturer Part Number 1191235 Fixed D-ring reduces the need for readjustment throughout the workday Modern design gives harness a fresh and sleek look ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads Protected labels for long-term identification and inspection Back and Front D-rings, Pass-Through Leg Connection, Pass-Through Chest Connection
Hardware Material
Steel
Torso Adjustment
Friction
Padding Location
No Padding
With Belt
No
RFID Equipped
Yes
Webbing Coating
Uncoated
Harness Color
Black
Buckle Type
Parachute, Pass-through
D Ring Material
Zinc Plated Steel
D Ring Locations
Back, Front
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.