Zoro Homepage

Protecta(R) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1161202

  • Zoro # G5511383


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Standards
ANSI Z359.11, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161202
Zoro #
G5511383
UPC #
840779158669
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11, OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Side D-Rings
Yes
Back D-Ring
Yes
Tensile Strength
3600 lb.
Harness D-Ring Material
Steel
Front D-Ring
No
Subpelvic Strap
Yes
Harness Buckle Material
Steel
Adjustable
Yes
Stretchable
No
Shoulder Strap Buckles
None
Hardware Material
Steel
Features
Replaces Manufacturer Part Number 1191271 Protected labels for long-term identification and inspection Back and Side D-Rings, Back/Hip Padding, Quick-Connect Leg Connection, Quick-Connect Chest ConnectionEasy-link web adapter enables fast and easy attachment of personal self-retracting lifelines and keeps the D-ring available for lanyards, overhead SRLs or rescue devices Fixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Foam hip pad with mesh provides extra comfort and breathability Durable and sturdy belt for tool bag-carrying convenience ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads
Torso Adjustment
Friction
Webbing Coating
Uncoated
Harness Color
Black
With Belt
Yes
RFID Equipped
Yes
Padding Location
Back, Shoulder, Waist
OSHA Standards Met
OSHA 1926.502
ANSI Standards Met
ANSI Z359.11
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.