Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1161222

  • Zoro # G5503500


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1161222
Zoro #
G5503500
UPC #
840779158966
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Harness Buckle Material
Steel
Stretchable
No
Back D-Ring
Yes
Shoulder Strap Buckles
None
Adjustable
Yes
Front D-Ring
Yes
Harness D-Ring Material
Zinc Plated Steel
Tensile Strength
3600 lb.
Side D-Rings
Yes
Subpelvic Strap
Yes
Features
Fixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Foam hip pad with mesh provides extra comfort and breathability Durable and sturdy belt for tool bag-carrying convenience ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads Protected labels for long-term identification and inspection Back, Front and Side D-Rings, Back/Hip Padding, Quick-Connect Leg Connection, Quick-Connect Chest Connection
Hardware Material
Steel
RFID Equipped
Yes
With Belt
Yes
Harness Color
Black
Padding Location
Back, Shoulder, Waist
Torso Adjustment
Friction
Webbing Coating
Uncoated
Buckle Type
Parachute, Quick Connect
D Ring Locations
Back, Front, Side
Safety Features
Belt
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.