Zoro Homepage

Protecta(R) Full Body Harness, XL, 420 lb., Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 1161444

  • Zoro # G5523170


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161444
Zoro #
G5523170
UPC #
840779160334
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Front, Side
Harness Application
Positioning, Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140,OSHA 1926.502
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Stretchable
No
Back D-Ring
Yes
Subpelvic Strap
Yes
Side D-Rings
Yes
Shoulder Strap Buckles
None
Harness D-Ring Material
Zinc Plated Steel
Front D-Ring
Yes
Adjustable
Yes
Tensile Strength
3600 lb.
Harness Buckle Material
Steel
Hardware Material
Steel
Features
Fixed D-ring reduces the need for readjustment throughout the workday Specifically designed for added comfort Moisture-wicking, breathable back padding with soft edging for added comfort Modern design gives harness a fresh and sleek look Auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners Impact indicators make it easy to inspect the harness for prior damaging impact loads Protected labels for long-term identification and inspection Back, Front and Side D-Rings, Back Padding, Quick-Connect Leg Connection, Quick-Connect Chest Connection
With Belt
No
Webbing Coating
Uncoated
Harness Color
Black
RFID Equipped
Yes
Torso Adjustment
Friction
Padding Location
Back, Shoulder
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products