Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Vest-Style Positioning/Climbing Harness, XL, 420 lb., Friction / Pass-Through Chest/

  • Mfr # 1161438

  • Zoro # G5535737


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161438
Zoro #
G5535737
UPC #
840779160266
Country of Origin
United States

Dimensions

Color and Size
Black - XL

Details

Item
Vest-Style Positioning/Climbing Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Chest, Hips
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Friction / Pass Through
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Tensile Strength
3600 lb.
Back D-Ring
Yes
Shoulder Strap Buckles
None
Harness D-Ring Material
Steel
Subpelvic Strap
Yes
Adjustable
Yes
Front D-Ring
Yes
Stretchable
No
Harness Buckle Material
Steel
Side D-Rings
Yes
Hardware Material
Steel
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
No
Torso Adjustment
Mating
Padding Location
Back, Shoulder
Harness Color
Black
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation
OSHA Standards Met
OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.