Shop 3M PROTECTA

Protecta(R) Vest-Style Positioning/Climbing/Retrieval Harness, 2XL, 420 lb., Friction Leg Straps

  • Mfr # 1161516
  • Zoro # G5533628

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1161516
Zoro #
G5533628
UPC #
840779160631
Country of Origin
United States
Item
Vest-Style Positioning/Climbing/Retrieval Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back
Harness Application
Construction
Chest Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Friction
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Side D-Rings
Yes
Harness D-Ring Material
Steel
Back D-Ring
Yes
Tensile Strength
3600 lb.
Shoulder Strap Buckles
None
Front D-Ring
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Stretchable
No
Adjustable
Yes
Harness Color
Black
Industry
Construction
Gender
Unisex

Description

Vest-Style Positioning/Climbing/Retrieval Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness D-Ring Material Steel, Harness Sizing 2XL, Leg Strap Buckles Pass-Through, Weight Capacity 420 lb, Harness Application Construction, Industry Construction, Series Protecta(R), Webbing Material Polyester

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.