Zoro Homepage

PRO(TM) Pack Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s)

  • Mfr # 1341125

  • Zoro # G1271947


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Tubular Web
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1341125
Zoro #
G1271947
UPC #
840779014101
Country of Origin
United States

Dimensions

Length
6 ft.
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Adjustable Length
No
Rebar Hook Gate Opening Size
2-1/2"
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Material
Polyester Tubular Web
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
PRO(TM) Pack
Anchorage End Connection
Rebar Hook
Max. Working Load
310 lb.
Visual Load Indicator
Yes
Hardware Material
Steel
Anchorage End Connection Material
Steel
Shock Absorbing Type
Shock Pack
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Polyester
RFID Equipped
No
Anchorage End Connection Type
Rebar Hook
Type
Fixed
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
ANSI Standards Met
ANSI A10.32

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Rebar Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.