Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PRO(TM) Pack Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 2 Leg(s)

  • Mfr # 1342001

  • Zoro # G3731926


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1342001
Zoro #
G3731926
UPC #
00840779011544
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1"
Extended Fall Length
10 ft.
Adjustable Length
No
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Maximum Working Length
6 ft

Details

Item
Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Red
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
2
Series
PRO(TM) Pack
Anchorage End Connection
Snap Hook
Shock Absorbing Lanyard Type
Fixed Length
Anchorage Hook Type
Snap Hook
Harness Hook Gate Opening
3/4"
Locking Anchorage Connection Hook Type
Snap
Visual Load Indicator
Yes
Max. Working Load
310 lb.
Anchorage Hook Gate Opening
3/4"
For Use With
Full Body Harness
Harness Hook Type
Snap Hook
Locking Harness Connection Hook Type
Snap
Tensile Strength
7500 lb.
Hardware Material
Alloy Steel
Shock-Absorbing Lanyard Material
Polyester
Includes Rescue Ring
No
Shock Absorbing Type
Shock Pack
RFID Equipped
No
Anchorage End Connection Type
Snap Hook
Anchorage End Connection Material
Steel
Number of Rescue Rings
0
ANSI Standards Met
ANSI A10.32
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Lifeline Material
Polyester

Description

Shock-Absorbing Lanyard, Color Red, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 2, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ANSI Standards Met ANSI A10.32, OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.