Reusable Swiveling Roof Anchor for Wood/Metal, with Fastener Kit

  • Mfr # 7100237099

  • Zoro # G421831518


product price:  $563.99
/ea
Free Shipping & Returns

Key Features

Anchor Material
Steel
Weight Capacity
310.0 lb
Length
16.5 in
Standards
OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100237099
Zoro #
G421831518
UPC #
840779162093
Country of Origin
United States

Dimensions

Length
16.5 in

Details

Anchor Material
Steel
Weight Capacity
310.0 lb
Standards
OSHA 1910.140, OSHA 1926.502

Description

3M Protecta fall protection for use with: self-retracting lifeline stainless steel, black.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.