
Protecta Self-Retracting Lifeline, 11 ft Length, Snap Hook, Steel, 1 Leg(s), 310 lb Weight Capacity
Mfr # 3100514
Zoro # G910457434
product price:Â $288.99
/ea
Free Shipping & Returns
Key Features
Length
11 ft
Weight Capacity
310 lb
Color
Red
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100514
Zoro #
G910457434
UPC #
00648250241752
Country of Origin
United States
Dimensions
Length
11 ft
Lifeline Length
11 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Protecta
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
SRL Housing Material
Nylon Thermoplastic
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Rescue Method
Assisted
Anchorage End Connection Material
Steel
Lifeline Material
Synthetic Fiber
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Synthetic Fiber, Number of Legs 1, Weight Capacity 310 lb, Series Protecta, Color Red, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Rescue Method Assisted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.