Zoro Homepage

Standard Construction Style Positioning Harness Size X-Large

  • Mfr # 1161310

  • Zoro # G908610414


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Harness D-Ring Material
Polyester Web
Includes Padding
Yes
Chest Strap Buckles
Pass-through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161310
Zoro #
G908610414
UPC #
840779159437
Country of Origin
Canada

Details

Item
Construction Harness, Positioning Harness
Harness Sizing
XL
Harness Style
Vest
Harness D-Ring Material
Polyester Web
Includes Padding
Yes
Chest Strap Buckles
Pass-through
Webbing Material
Polyester
D-Ring Locations
Back
Weight Capacity
420.0 lb
Standards
ANSI Z359.11, OSHA 1926.502

Description

Fixed D-ring reduces the need for readjustment throughout the workday. Specifically designed for added comfort. Foam hip pad with mesh provides extra comfort and breathability. Impact indicators make it easy to inspect the harness for prior damaging impact loads. Protected labels for long-term identification and inspection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.