Tie-Off Adapter, 4 ft Length, 310 lb Weigth Capacity, Steel Anchor, 5,000 lb Tensile Strength

  • Mfr # 2190101

  • Zoro # G5262205


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Length
4 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2190101
Zoro #
G5262205
UPC #
00840779012657
Country of Origin
China

Dimensions

Length
4 ft
Width
1/4 in
Overall Length
4 ft
Cable Diameter
0.25 in

Details

Item
Tie-Off Adapter
Standards
ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Workers per System
1
Material
Alloy Steel and Galvanized Steel
Includes
Dual O-Rings
For Use With
Self Retracting Lifeline, Or Lanyard and Full Body Harness
D-Ring Material
Steel
Color
Silver
Brand and Series
3M Protecta PRO
Anchor Installation
Reusable
Pass-Through End
D-Ring
Tie-Off Connector
Carabiner
Series
Protecta Pro
Wear Pad
No
Webbing Material
Galvanized Steel Wire Rope
Application
Construction, General Industrial, Mining, Oil & Gas
ANSI Standards Met
ANSI Z359.18
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502

Description

Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Carabiner, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 1/4 in, Series Protecta Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.