Tie-Off Adapter, 6 ft Length, 310 lb Weigth Capacity, Steel Anchor, Dual D-Ring
Mfr # 2190102
Zoro # G5261514
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Length
6 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2190102
Zoro #
G5261514
UPC #
00840779012664
Country of Origin
China
Dimensions
Length
6 ft
Width
1/4 in
Overall Length
6 ft
Cable Diameter
0.2 in
Details
Item
Tie-Off Adapter
Standards
1926.502, ANSI Z359.18, OSHA 1910.140
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Dual D-Ring
Workers per System
1
Material
Alloy Steel and Galvanized Steel
Includes
Dual O-Rings
For Use With
Self Retracting Lifeline, Or Lanyard and Full Body Harness
D-Ring Material
Steel
Series
Protecta Pro
Wear Pad
No
Tie-Off Connector
Carabiner
Anchor Installation
Reusable
Brand and Series
3M Protecta PRO
Pass-Through End
D-Ring
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.18
Description
Tie-Off Adapter, Includes Dual O-Rings, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Carabiner, Attachment Point Dual D-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.2 in, Anchor Material Steel, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Mounting Type Tie-Off, Width 1/4 in, Series Protecta Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.