Tripod
Mfr # 8000150
Zoro # G416267278
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Bearing Material
Bronze
Length
8 1/4 in
For maximum rope diameter
0.5 in
For minimum rope diameter
0.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000150
Zoro #
G416267278
UPC #
00648250263433
Country of Origin
United States
Dimensions
Length
8 1/4 in
For maximum rope diameter
0.5 in
For minimum rope diameter
0.5 in
Details
Bearing Material
Bronze
Material
Steel
Series
Protecta
Weight Capacity
420 lb
Item
Tripod Pully with Winch Bracket
Standards
OSHA 1914.140, OSHA 1926.502
Color
Gold
Tensile Strength
420 lb
For Use With
Tripod
Confined Space Item
Tripod System
Includes
Self closing/locking steel carabiner
Description
Tripod Pully with Winch Bracket, Bearing Material Bronze, Color Gold, For Maximum Rope Diameter 0.5 in, For Minimum Rope Diameter 0.5 in, For Use With Tripod, Length 8 1/4 in, Sheave Outside Diameter Not Applicable, Standards OSHA 1914.140, OSHA 1926.502, Tensile Strength 420 lb, Weight Capacity 420 lb, Material Steel, Series Protecta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.