Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protecta(R) Vest-Style Harness, XL, 420 lb., Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 1161422M

  • Zoro # G5533208


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1161422M
Zoro #
G5533208
UPC #
840779160051
Country of Origin
Mexico

Dimensions

Color and Size
Black - XL

Details

Item
Vest-Style Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Hips
Harness Application
Construction
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Polyester
Series
Protecta(R)
Includes Padding
Yes
Shoulder Strap Buckles
None
Stretchable
No
Harness D-Ring Material
Steel
Front D-Ring
No
Side D-Rings
No
Tensile Strength
3600 lb.
Back D-Ring
Yes
Adjustable
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Hardware Material
Steel
Features
Auto-Resetting Lanyard Keepers, Impact Indicators, Moisture-Wicking Breathable Back Padding with Soft Edging, Pass-Through Chest Connection, Protected Labels, Tongue-Buckle Leg Connection
Webbing Coating
Uncoated
Torso Adjustment
Mating
RFID Equipped
Yes
Harness Color
Black
With Belt
No
Padding Location
Back, Shoulder
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 1926.502
Industry
Automotive, Construction, General Industry, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil and Gas, Pharmaceutical, Repair and Operation (MRO), Transportation

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.