Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vest, Universal, 310 lbs. (141 kg), Back, Side D-Ring

  • Mfr # AB17540

  • Zoro # G808589155


product price: $74.35
/ea

Key Features

Harness Sizing
Universal
Weight Capacity
310 lbs. (141 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB17540
Zoro #
G808589155
UPC #
648250027059
Country of Origin
Mexico

Details

Item
Vest
Harness Sizing
Universal
Weight Capacity
310 lbs. (141 kg)
D-Ring Locations
Back, Side
Harness Application
Positioning
Standards
ANSI Z359.1, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Subpelvic Strap
Yes
Harness Buckle Material
Zinc Plated Steel
Harness D-Ring Material
Polyester Web
Harness Color
Yellow
Tensile Strength
6000 lb.
With Belt
No
Chest Strap Buckles
Pass-Thru
Includes Padding
No
Leg Strap Buckles
Pass-Thru

Description

Dorsal D-ring and side D-rings with pass-thru buckle leg and pass-thru chest closures. 1.75-inch wide polyester web, yellow top, blue bottom on harness, blue on shock absorbing lanyard. Minimum tensile strength 5,000 pounds. Zinc plated stamped steel. Meets or exceeds OSHA 1926 and ANSI Z359 performance criteria.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.