Winch Mounting Bracket
Mfr # 8000151
Zoro # G816267304
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Width
5 1/2 in
For Use With
SRL, Winch
Tensile Strength
420 lb
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000151
Zoro #
G816267304
UPC #
00648250263440
Country of Origin
United States
Dimensions
Width
5 1/2 in
Length
5 in
Height
2 3/8 in
Details
For Use With
SRL, Winch
Tensile Strength
420 lb
Material
Steel
Finish
Zinc Plated
Confined Space Component
Base
Color
Silver
Series
Protecta(R)
Item
Winch Mounting Bracket
Confined Space Item
Base
Description
Winch Mounting Bracket, Length 5 in, Color Silver, Confined Space Component Base, Includes Not Applicable, Width 5 1/2 in, Material Steel, For Use With SRL, Winch, Height 2 3/8 in, Tensile Strength 420 lb, Finish Zinc Plated, Series Protecta(R)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.