PROTECTA(R) Self Retracting Lifeline, 20 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3590035

  • Zoro # G709769069


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3590035
Zoro #
G709769069
UPC #
-
Country of Origin
United States

Dimensions

Length
20 ft.
Lifeline Length
20 ft
Lifeline Diameter
1/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 1, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
PROTECTA(R)
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
SRL Housing Material
Thermoplastic
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 1
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Replaceable Lifeline
No
Lifeline Material
Stainless Steel
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Minimum User Weight
130 lb
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Steel
Rescue Method
Assisted
Rescue Mode
Lower, Raise

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 20 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.