PROTECTA(R) Self Retracting Lifeline, 50 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3590048

  • Zoro # G209768999


product price:  $961.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3590048
Zoro #
G209768999
UPC #
648250242100
Country of Origin
United States

Dimensions

Length
50 ft.
Lifeline Length
50 ft
Lifeline Diameter
1/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, ANSI Class Level 2, ANSI/ASSP Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
PROTECTA(R)
Anchorage End Connection
Carabiner
SRL Housing Material
Thermoplastic
Anchoring Location
Overhead or Foot Level
Lifeline Material
Steel
Anchorage End Connection Type
Carabiner
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
Replaceable Lifeline
No
Rescue Method
Assisted
Minimum User Weight
130 lb
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Rescue Mode
Lower, Raise

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.