PROTECTA(R) Self Retracting Lifeline, 50 ft. Length, Swivel Snap Hook, Steel, 1 Leg(s)
Mfr # 3590051
Zoro # G109769072
product price: $2,991.99
/ea
Free Shipping & Returns
Key Features
Length
50 ft.
Weight Capacity
310 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3590051
Zoro #
G109769072
UPC #
648250242131
Country of Origin
United States
Dimensions
Length
50 ft.
Lifeline Length
50 ft
Lifeline Diameter
1/4 in
Details
Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Red
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
PROTECTA(R)
Anchorage End Connection
Carabiner
SRL Housing Material
Aluminum
Anchoring Location
Overhead Only
ANSI Standards Met
ANSI/ASSP Z359.14-2021
Anchorage End Connection Type
Carabiner
Rescue Method
Assisted
Minimum User Weight
130 lb
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 1
Lifeline Material
Stainless Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Replaceable Lifeline
No
Anchorage End Connection Material
Steel
Rescue Mode
Lower, Raise
Description
Self Retracting Lifeline, Minimum User Weight 130 lb, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Stainless Steel, Number of Legs 1, Weight Capacity 310 lb, Series PROTECTA(R), ANSI Standards Met ANSI/ASSP Z359.14-2021, Lifeline Diameter 1/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.