Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4515Blue-XXL
Zoro #
G304853088
UPC #
04046719400591
Country of Origin
China
Dimensions
Size
2XL
Maximum Chest Size
49 in
Minimum Chest Size
45 in
Minimum Height
73 in
Maximum Height
76 in
Minimum Waist Size
37 in
Maximum Waist Size
39 in
Description
Protective Coverall, Attached Hood Yes, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Features Antistatic Protection, Radioactive Particulate Protection, Gas Tight No, Includes Boot Covers No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.