Zoro Homepage

Protective Coverall, 3XL, Blue/White, SMS

  • Mfr # 4535-3XL

  • Zoro # G705261840


product price: $9.45
/ea

Key Features

Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535-3XL
Zoro #
G705261840
UPC #
08887862357082
Country of Origin
Multiple

Dimensions

Size
3XL
Maximum Height
78 in
Minimum Height
76 in
Minimum Waist Size
40 in
Maximum Waist Size
42 in
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in

Details

Item
Coveralls
Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2:2002, EN ISO 13982-1, EN ISO 13982-1:2004
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4535
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Gas Tight
No
Garment Style
Coverall
Includes Thumb Loops
No
Packaging
Individually Packaged
Anti-Static
Yes
Material Weight
55 g/sq m
Includes Outer Boot Flaps
No
Material Performance
Light Duty
Closure Features
Two-Way Zipper
Collar Style
Plain
Attached Hood
Yes
Wrist Closure
Elastic
Spray Tight
No
Breathable Back Style
Partial
Reduced Spray
No
Brand and Series
3M(TM) 4535
Includes Boot Covers
No
ISO Class
Not Rated
Liquid Tight
No
Hood Style
Elastic
High-Visibility
No
Features
2 Panel Hood, Elastic Waist, Hooded
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included
EPA Protection Level
Not Rated
Federal 209E Cleanroom Class
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.