Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Coverall, 4XL, Blue/White, SMS

  • Mfr # 4535-4XL

  • Zoro # G805261856


product price: $10.75
/ea

Key Features

Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535-4XL
Zoro #
G805261856
UPC #
04046719402021
Country of Origin
Viet Nam

Dimensions

Size
4XL
Minimum Waist Size
43 in
Minimum Height
78 in
Maximum Waist Size
45 in
Maximum Height
81 in
Chest Size - Minimum
52 in
Chest Size - Maximum
55 in

Details

Item
Coveralls
Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2:2002, EN ISO 13982-1, EN ISO 13982-1:2004
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4535
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Features
2 Panel Hood, Elastic Waist, Hooded
Collar Style
Plain
Anti-Static
Yes
Includes Thumb Loops
No
Includes Outer Boot Flaps
No
Liquid Tight
No
Garment Style
Coverall
Material Weight
55 g/sq m
Closure Features
Two-Way Zipper
High-Visibility
No
ISO Class
Not Rated
Hood Style
Elastic
Material Performance
Light Duty
Spray Tight
No
Breathable Back Style
Partial
Wrist Closure
Elastic
Includes Boot Covers
No
Packaging
Individually Packaged
Gas Tight
No
Brand and Series
3M(TM) 4535
Attached Hood
Yes
Reduced Spray
No
Attached Glove Style
Not Included
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 55 in, Chest Size - Minimum 52 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.