Zoro Homepage

Protective Coverall, Disposable, L, PK25

  • Mfr # 4520CS-BLK-L

  • Zoro # G7300589


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4520CS-BLK-L
Zoro #
G7300589
UPC #
04046719646432
Country of Origin
China

Dimensions

Size
L
Chest Size - Maximum
43 in
Chest Size - Minimum
39 in
Maximum Height
71 in
Minimum Height
69 in

Details

Item
Coveralls
Color
White
Material
SMMMS
Seam Style
Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2, EN 1149, EN 13034, EN 340, EN ISO 13982-1, EN ISO 17491-4
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4520CS
Hazard Protection Type
Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
Coverall Style
Collared
Features
Collar (No Hood), Elastic Waist, Radioactive Particulate Protection
Material Performance
Light Duty
Liquid Tight
No
Reduced Spray
Yes
Garment Style
Coverall
Coverall Construction
Collared with Knit Cuffs and Elastic Ankles
Attached Hood
No
Anti-Static
Yes
Includes Thumb Loops
No
Spray Tight
No
Closure Features
Two-Way Zipper
Hood Style
Elastic
Includes Boot Covers
No
ISO Class
ISO 4
Breathable Back Style
Partial
Gas Tight
No
Packaging
Bulk
Includes Outer Boot Flaps
No
Brand and Series
3M
Material Weight
1.3 oz/sq yd
High-Visibility
No
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
Federal 209E Cleanroom Class
100, 1000, 10000, 100000
Attached Glove Style
Not Included
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood No, Breathable Back Style Partial, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.