Zoro Homepage

Protective Coverall, L, Blue/White, SMS

  • Mfr # 4535-L

  • Zoro # G504853116


product price: $9.79
/ea

Key Features

Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535-L
Zoro #
G504853116
UPC #
08887862357051
Country of Origin
Multiple

Dimensions

Size
L
Minimum Height
69 in
Maximum Height
71 in
Maximum Waist Size
33 in
Minimum Waist Size
31 in
Chest Size - Maximum
43 in
Chest Size - Minimum
39 in

Details

Item
Coveralls
Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2:2002, EN ISO 13982-1, EN ISO 13982-1:2004
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4535
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Anti-Static
Yes
Brand and Series
3M(TM) 4535
Gas Tight
No
Closure Features
Two-Way Zipper
Garment Style
Coverall
Reduced Spray
No
Features
2 Panel Hood, Elastic Waist, Hooded
Packaging
Individually Packaged
ISO Class
Not Rated
Hood Style
Elastic
Attached Hood
Yes
Material Weight
55 g/sq m
Liquid Tight
No
Wrist Closure
Elastic
High-Visibility
No
Includes Outer Boot Flaps
No
Collar Style
Plain
Material Performance
Light Duty
Includes Thumb Loops
No
Spray Tight
No
Breathable Back Style
Partial
Includes Boot Covers
No
Federal 209E Cleanroom Class
Not Rated
EPA Protection Level
Not Rated
Clean Process Status
Not Clean Processed
Attached Glove Style
Not Included

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 43 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.