Zoro Homepage

Protective Coverall, M, Blue/White, SMS

  • Mfr # 4535-M

  • Zoro # G704853084


product price: $8.15
/ea

Key Features

Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4535-M
Zoro #
G704853084
UPC #
04046719400447
Country of Origin
Viet Nam

Dimensions

Size
M
Minimum Height
66 in
Maximum Height
69 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Chest Size - Minimum
36 in
Chest Size - Maximum
39 in

Details

Item
Coveralls
Color
Blue/White
Material
SMMMS
Seam Style
Bound/Serged
Closure Type
Two-Way Zipper
Cuff Style
Knit
Standards
EN 1073-2:2002, EN ISO 13982-1, EN ISO 13982-1:2004
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
4535
Hazard Protection Type
Hazardous Dry Particulates, Hazardous Liquid Splash, Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Hooded
Reduced Spray
No
Brand and Series
3M(TM) 4535
Closure Features
Two-Way Zipper
Features
2 Panel Hood, Elastic Waist, Hooded
ISO Class
Not Rated
Packaging
Individually Packaged
Wrist Closure
Elastic
Hood Style
Elastic
Gas Tight
No
Garment Style
Coverall
Material Weight
55 g/sq m
Attached Hood
Yes
Liquid Tight
No
Anti-Static
Yes
High-Visibility
No
Includes Boot Covers
No
Breathable Back Style
Partial
Collar Style
Plain
Includes Outer Boot Flaps
No
Spray Tight
No
Includes Thumb Loops
No
Material Performance
Light Duty
EPA Protection Level
Not Rated
Attached Glove Style
Not Included
Federal 209E Cleanroom Class
Not Rated
Clean Process Status
Not Clean Processed

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Partial, Chest Size - Maximum 39 in, Chest Size - Minimum 36 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Hooded, Cuff Style Knit, EPA Protection Level Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.