
Protective Coveralls, Chem-Res, XL, PK12
Mfr # 4570-XL
Zoro # G7683860
product price: $342.99
/pk 12, $28.58/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
Non-Porous Film Laminate
Seam Style
Taped
Closure Type
Two-Way Zipper, Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4570-XL
Zoro #
G7683860
UPC #
04046719468447
Country of Origin
Multiple
Dimensions
Size
XL
Chest Size - Minimum
45 in
Chest Size - Maximum
45 in
Maximum Height
74 in
Minimum Height
70 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, ATPV Rating Not Applicable, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 45 in, Chest Size - Minimum 45 in, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Zipper, Closure Type Zipper, Collar Style Plain, Color Gray, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.