Zoro Homepage

Prvcy Ftr for 27in AppleiMac, PK5

  • Mfr # PFMAP002

  • Zoro # G4383029


product price: $769.99
/pk 5, $154.00/ea
Free Shipping & Returns

Key Features

Width
25.55"
Features
Easy to Remove, Reversible, Easy Clean, Easy to Apply, Blue Light Reduction, Microlouver Privacy Technology
Aspect Ratio
1899-12-30
Height
15.59"
Compatibility
Apple - iMac 27-inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFMAP002
Zoro #
G4383029
UPC #
00051128829691
Country of Origin
United States

Dimensions

Width
25.55"
Height
15.59"

Details

Item
Privacy Filter
Features
Easy to Remove, Reversible, Easy Clean, Easy to Apply, Blue Light Reduction, Microlouver Privacy Technology
Aspect Ratio
1899-12-30
Compatibility
Apple - iMac 27-inch
Product Type
Privacy Screen Filter

Description

Privacy Filter, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.