Zoro Homepage

PSA Cloth Disc 348D, 1/2inxNH P120 X-weight, 50/inner 500/pk

  • Mfr # 7000118910

  • Zoro # G5143350


product price: $126.99
/pk 500, $0.25/ea
Free Shipping & Returns

Key Features

Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118910
Zoro #
G5143350
UPC #
00051144209484
Country of Origin
United States

Dimensions

Disc Diameter
1/2"

Details

Item
Sanding Disc
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Backing Material
Cloth
Series
348D
Abrasive Type
Coated
Abrasive Grit
P120
Color
Brown
Back Mounting Type
Pressure Sensitive Adhesive (PSA)

Description

PS Ct Dsc 348D,1/2inxNH P120 X-wei,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.