
PSA Cloth Disc 348D, 24 in Dia, 2400Q, Aluminum Oxide, 36 Grit, Closed Coat Type
Mfr # 7100096919
Zoro # G809843478
product price: $365.99
/pk 10, $36.60/ea
Free Shipping & Returns
Key Features
Disc Diameter
24 in
Vacuum Hole Design
2400Q
Abrasive Material
Aluminum Oxide
Grit
36
Abrasive Type
Closed Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100096919
Zoro #
G809843478
UPC #
00051144208029
Country of Origin
United States
Dimensions
Disc Diameter
24 in
Details
Item
PSA Cloth Disc 348D
Vacuum Hole Design
2400Q
Abrasive Material
Aluminum Oxide
Grit
36
Abrasive Type
Closed Coat
For Use With
Bench Top Motors
Color
Brown
Backing Material
Cloth
Backing Weight
X Weight
Disc Attachment Type
Pressure Sensitive Adhesive
Application
Deburring, Finishing, Grinding, Sanding
Type
Disc
Sanding Type
Wet/Dry
Description
PSA Cloth Disc 348D, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.