Zoro Homepage

PSA Disc Roll, 5 Hole, 5 In, P320G, PK1050

  • Mfr # 7000118112

  • Zoro # G5988017


product price: $566.99
/pk 6, $94.50/ea
Free Shipping & Returns

Key Features

Disc Dia.
5"
Grit
P320
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000118112
Zoro #
G5988017
UPC #
00051144964369
Country of Origin
Canada

Dimensions

Disc Dia.
5"
Disc Diameter
5"
Overall Diameter
5 in

Details

Item
Sanding Disc Roll
Grit
P320
Vacuum Hole Design
5 Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Paper
Series
216U
Abrasive Type
Coated
Abrasive Grit
P320
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Very Fine
Backing Weight
A
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Load

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P320, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes 5, Color Gold, Grade Very Fine, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.