Zoro Homepage

PSA Disc Roll, 6 Hole, 6 In, 80G, AlO, PK400

  • Mfr # 7010325456

  • Zoro # G5921912


product price: $484.99
/pk 4, $121.25/ea
Free Shipping & Returns

Key Features

Disc Dia.
6"
Grit
80
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7010325456
Zoro #
G5921912
UPC #
00051144147212
Country of Origin
United States

Dimensions

Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Sanding Disc Roll
Grit
80
Vacuum Hole Design
6 Hole
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Paper
Series
363I
Abrasive Type
Coated
Abrasive Grit
80
Disc Backing Material
Paper
Discs per Roll
100
Abrasive Grade
Medium
Backing Weight
F
Color
Gold
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Number of Vacuum Holes
6
Resistance Properties
Clog, Heat, Wear
Coating Coverage
Open

Description

PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight F, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 363I, Resistance Properties Clog, Heat, Wear, Number of Vacuum Holes 6, Color Gold, Grade Coarse, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.