Zoro Homepage

PSA Disc Roll, 6in, 80 Grit, PK40

  • Mfr # 77225

  • Zoro # G206629231


product price: $209.99
/pk 40, $5.25/ea
Free Shipping & Returns

Key Features

Abrasive Material
Talc
Backing Material
Non-woven
Diameter
6 in
Max. Speed
4000 rpm
Application
Cleaning, Finishing, Polishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77225
Zoro #
G206629231
UPC #
-
Country of Origin
United States

Dimensions

Diameter
6 in

Details

Item
PSA Disc Roll
Abrasive Material
Talc
Backing Material
Non-woven
Max. Speed
4000 rpm
Application
Cleaning, Finishing, Polishing

Description

PSA Disc Roll, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.