Zoro Homepage

PSA Disc Roll, Aluminum Oxide, Coated

  • Mfr # 7100363466

  • Zoro # G022460629


product price: $89.99
/ea
Sold in multiples of 6 for $539.94
Free Shipping & Returns

Key Features

Grit
220
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Open Coat
Backing Weight
C Weight
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100363466
Zoro #
G022460629
UPC #
0068060062000
Country of Origin
Cameroon

Details

Grit
220
Abrasive Material
Aluminum Oxide Blend
Abrasive Type
Open Coat
Backing Weight
C Weight
Color
Gold
Backing Material
Paper

Description

PSA Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 288U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.