Zoro Homepage

PSA Disc Roll, Aluminum Oxide, Coated

  • Mfr # 7100363695

  • Zoro # G022460667


product price: $75.19
/ea
Sold in multiples of 6 for $451.14
Free Shipping & Returns

Key Features

Grit
80
Backing Weight
D Weight
Abrasive Material
Aluminum Oxide Blend
Color
Gold
Backing Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100363695
Zoro #
G022460667
UPC #
0068060061874
Country of Origin
Cameroon

Details

Grit
80
Backing Weight
D Weight
Abrasive Material
Aluminum Oxide Blend
Color
Gold
Backing Material
Paper

Description

PSA Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit 80, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 288U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.