PSA Disc Roll, Multihole, 6 In, P220G, PK500
Mfr # 60600110641
Zoro # G8704324
product price: $283.99
/pk 4, $71.00/ea
Free Shipping & Returns
Key Features
Disc Dia.
6"
Grit
P220
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60600110641
Zoro #
G8704324
UPC #
051135140116
Country of Origin
United States
Dimensions
Disc Dia.
6"
Disc Diameter
6"
Overall Diameter
6 in
Details
Item
Sanding Disc Roll
Grit
P220
Vacuum Hole Design
No Hole
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Backing Material
Film
Series
360L
Abrasive Type
Coated
Abrasive Grit
P220
Disc Backing Material
Film
Discs per Roll
100
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Pressure Sensitive Adhesive (PSA)
Product Type
PSA Disc Roll
Coating Coverage
Open
Resistance Properties
Tear
Number of Vacuum Holes
Non-Vacuum
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit P220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 360L, Resistance Properties Tear, Number of Vacuum Holes Non-Vacuum, Color Purple, Grade Fine, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.